




€8.23/ pieceexcl. VAT
€9.96incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Twin |
Suitable for pipe diameter | 42 mm |
Suitable for pipe diameter 2 | 32 mm |
Group | 5D |
Material | Polyamide |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-3 |
H | 52 mm |
L1 | 106 mm |
L2 | 56 mm |
ØD1 | 42 mm |
ØD2 | 32 mm |
Width | 30 mm |