STAUFF

STAUFF Clamp body PAH polyamide smooth Twin series 535/35-PA-H

  • ERIKS:11357946
Image 1
Image 2
Image 1
Image 2
Save to list

€7.47/ pieceexcl. VAT

€9.04incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
35 mm
Suitable for pipe diameter 2
35 mm
Group
5D
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
52 mm
L1
106 mm
L2
56 mm
ØD1
35 mm
ØD2
35 mm
Width
30 mm