STAUFF

STAUFF Clamp body PAH polyamide smooth Twin series 533.7/33.7-PA-H

  • ERIKS:11358594
Image 1
Image 2
Image 1
Image 2
Save to list

€7.47/ pieceexcl. VAT

€9.04incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
33.7 mm
Suitable for pipe diameter 2
33.7 mm
Group
5D
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
52 mm
L1
106 mm
L2
56 mm
ØD1
33.7 mm
ØD2
33.7 mm
Width
30 mm