STAUFF

STAUFF Clamp body PAH polyamide smooth Twin series 430/28-PA-H

  • ERIKS:11357874
Image 1
Image 2
Image 1
Image 2
Save to list

€5.56/ pieceexcl. VAT

€6.73incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
30 mm
Suitable for pipe diameter 2
28 mm
Group
4D
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
38 mm
L1
80 mm
L2
45 mm
ØD1
30 mm
ØD2
28 mm
Width
30 mm