STAUFF

STAUFF Clamp body PAH polyamide smooth Twin series 319/19-PA-H

  • ERIKS:11356903
Image 1
Image 2
Image 1
Image 2
Save to list

€3.50/ pieceexcl. VAT

€4.24incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
19 mm
Suitable for pipe diameter 2
19 mm
Suitable for pipe diameter
3/4" in
Group
3D
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-3
H
36.5 mm
L1
67 mm
L2
36 mm
ØD1
19 mm
ØD2
19 mm
Width
30 mm