STAUFF

STAUFF Clamp body PAH polyamide smooth Standard series 763.5-PA-H

  • ERIKS:11358054
Image 1
Image 2
Image 1
Image 2
Save to list

€13.15/ pieceexcl. VAT

€15.91incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
63.5 mm
Suitable for pipe diameter
2.1/2" in
Group
7
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
92 mm
L1
121 mm
L2
94 mm
ØD1
63.5 mm
Width
30 mm