




€13.15/ pieceexcl. VAT
€15.91incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 60.3 mm |
Group | 7 |
Material | Polyamide |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 92 mm |
L1 | 121 mm |
L2 | 94 mm |
ØD1 | 60.3 mm |
Width | 30 mm |