STAUFF

STAUFF Clamp body PAH polyamide smooth Standard series 431-PA-H

  • ERIKS:11358769
Image 1
Image 2
Image 1
Image 2
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
31 mm
Group
4
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
41.5 mm
L1
59 mm
L2
40 mm
ØD1
31 mm
Width
30 mm