STAUFF

STAUFF Clamp body PAH polyamide smooth Standard series 428-PA-H

  • ERIKS:11357853
Image 1
Image 2
Image 1
Image 2
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

989 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
28 mm
Group
4
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
41.5 mm
L1
59 mm
L2
40 mm
ØD1
28 mm
Width
30 mm