STAUFF

STAUFF Clamp body PAH polyamide smooth Standard series 319-PA-H

  • ERIKS:1027731
Image 1
Image 2
Image 1
Image 2
Save to list

€2.37/ pieceexcl. VAT

€2.87incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
19 mm
Suitable for pipe diameter
3/4" in
Group
3
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
35.5 mm
L1
50 mm
L2
33 mm
ØD1
19 mm
Width
30 mm