STAUFF

STAUFF Clamp body PAH polyamide smooth Standard series 218-PA-H

  • ERIKS:870676
Image 1
Image 2
Image 1
Image 2
Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

546 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
18 mm
Group
2
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
32 mm
L1
42 mm
L2
26 mm
ØD1
18 mm
Width
30 mm