STAUFF

STAUFF Clamp body PAH polyamide smooth Heavy series 6056-PA-H

  • ERIKS:11358003
Image 1
Image 2
Image 1
Image 2
Save to list

€19.95/ pieceexcl. VAT

€24.14incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
56 mm
Group
6S
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
87 mm
L1
115 mm
L2
90 mm
ØD1
56 mm
Width
45 mm