




€21.94/ pieceexcl. VAT
€26.55incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 42.5 mm |
Group | 6S |
Material | Polyamide |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-2 |
H | 87 mm |
L1 | 115 mm |
L2 | 90 mm |
ØD1 | 42.5 mm |
Width | 45 mm |