STAUFF

STAUFF Clamp body PAH polyamide smooth Heavy series 5035.5-PA-H

  • ERIKS:11358786
Image 1
Image 2
Image 1
Image 2
Save to list

€10.90/ pieceexcl. VAT

€13.19incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
35.5 mm
Group
5S
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
58 mm
L1
85 mm
L2
60 mm
ØD1
35.5 mm
Width
30.5 mm