STAUFF

STAUFF Clamp body PAH polyamide smooth Heavy series 4022-PA-H

  • ERIKS:11357810
Image 1
Image 2
Image 1
Image 2
Save to list

€6.24/ pieceexcl. VAT

€7.55incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
22 mm
Suitable for pipe diameter
7/8" in
Group
4S
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
46.5 mm
L1
70 mm
L2
45 mm
ØD1
22 mm
Width
30.5 mm