STAUFF

STAUFF Clamp body PAH polyamide smooth Heavy series 3012-PA-H

  • ERIKS:11358600
Image 1
Image 2
Image 1
Image 2
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
12 mm
Group
3S
Material
Polyamide
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-2
H
30.5 mm
L1
55 mm
L2
33 mm
ØD1
12 mm
Width
30.5 mm