STAUFF

STAUFF Clamp body PA-VK polyamide profiled Standard series 540-40-PA-VK

  • ERIKS:11357970
Image 1
Image 2
Image 1
Image 2
Save to list

€4.49/ pieceexcl. VAT

€5.43incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Group
5
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
56.5 mm
L1
71 mm
L2
52 mm
Width
30 mm