




€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 28 mm |
Group | 4 |
Material | Polyamide flame retardant |
Colour | Grey |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 41.5 mm |
L1 | 59 mm |
L2 | 40 mm |
ØD1 | 28 mm |
Width | 30 mm |