




€3.55/ pieceexcl. VAT
€4.30incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 12.7 mm |
Group | 2 |
Material | Polyamide flame retardant |
Colour | Grey |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 32 mm |
L1 | 42 mm |
L2 | 26 mm |
ØD1 | 12.7 mm |
Width | 30 mm |