




€22.36/ pieceexcl. VAT
€27.06incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 76.1 mm |
Group | 7 |
Material | Polyamide flame retardant |
Colour | Black |
Profile | Smooth |
Tension clearance | No |
DIN Standard | DIN 3015-1 |
H | 92 mm |
L1 | 121 mm |
L2 | 94 mm |
ØD1 | 76.1 mm |
Width | 30 mm |