STAUFF

STAUFF Clamp body PA-V0-H-BK flame-retardant polyamide smooth Standard series 535-PA-V0-H-BK

  • ERIKS:14868488
Image 1
Image 2
Image 1
Image 2
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
35 mm
Group
5
Material
Polyamide flame retardant
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
56.5 mm
L1
71 mm
L2
52 mm
ØD1
35 mm
Width
30 mm