STAUFF

STAUFF Clamp body PA-V0-H-BK flame-retardant polyamide smooth Standard series 323-PA-V0-H-BK

  • ERIKS:14868409
Image 1
Image 2
Image 1
Image 2
Save to list

€4.43/ pieceexcl. VAT

€5.36incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
23 mm
Group
3
Material
Polyamide flame retardant
Colour
Black
Profile
Smooth
Tension clearance
No
DIN Standard
DIN 3015-1
H
35.5 mm
L1
50 mm
L2
33 mm
ØD1
23 mm
Width
30 mm