STAUFF

STAUFF Clamp body PA-V0 flame-retardant polyamide profiled Standard series 532-PA-V0

  • ERIKS:14868474
Image 1
Image 2
Image 1
Image 2
Save to list

€6.87/ pieceexcl. VAT

€8.31incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
32 mm
Group
5
Material
Polyamide flame retardant
Colour
Grey
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
58 mm
L1
71 mm
L2
52 mm
ØD1
32 mm
Width
30 mm
S
0.8 mm