STAUFF

STAUFF Clamp body PA-V0 flame-retardant polyamide profiled Heavy series 7088.9-PA-V0

  • ERIKS:14868531
Image 1
Image 2
Image 1
Image 2
Save to list

€72.32/ pieceexcl. VAT

€87.51incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
88.9 mm
Group
7S
Material
Polyamide flame retardant
Colour
Grey
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
120 mm
L1
154 mm
L2
122 mm
ØD1
88.9 mm
Width
60 mm
S
2 mm