STAUFF

STAUFF Clamp body PA-V0 flame-retardant polyamide profiled Heavy series 6060.3-PA-V0

  • ERIKS:14868521
Image 1
Image 2
Image 1
Image 2
Save to list

€29.65/ pieceexcl. VAT

€35.88incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
60.3 mm
Group
6S
Material
Polyamide flame retardant
Colour
Grey
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
89 mm
L1
115 mm
L2
90 mm
ØD1
60.3 mm
Width
45 mm
S
2 mm