STAUFF

STAUFF Clamp body PA-V0 flame-retardant polyamide profiled Heavy series 4021.3-PA-V0

  • ERIKS:14868419
Image 1
Image 2
Image 1
Image 2
Save to list

€8.84/ pieceexcl. VAT

€10.70incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
21.3 mm
Group
4S
Material
Polyamide flame retardant
Colour
Grey
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-2
H
48 mm
L1
70 mm
L2
45 mm
ØD1
21.3 mm
Width
30.5 mm
S
0.6 mm