STAUFF

STAUFF Clamp body PA-V0-BK flame-retardant polyamide profiled Standard series 321.3-PA-V0-BK

  • ERIKS:14868392
Image 1
Image 2
Image 1
Image 2
Save to list

€3.35/ pieceexcl. VAT

€4.05incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
21.3 mm
Group
3
Material
Polyamide flame retardant
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
36 mm
L1
50 mm
L2
33 mm
ØD1
21.3 mm
Width
30 mm
S
0.6 mm