STAUFF

STAUFF Clamp body PA-V0-BK flame-retardant polyamide profiled Standard series 218-PA-V0-BK

  • ERIKS:14429863
Image 1
Image 2
Image 1
Image 2
Save to list

€2.95/ pieceexcl. VAT

€3.57incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
18 mm
Group
2
Material
Polyamide flame retardant
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
33 mm
L1
42 mm
L2
26 mm
ØD1
18 mm
Width
30 mm
S
0.6 mm