STAUFF

STAUFF Clamp body PA-R polyamide with elastomer insert Standard series 415-PA-R

  • ERIKS:11355796
Image 1
Image 2
Image 1
Image 2
Save to list

€5.50/ pieceexcl. VAT

€6.66incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
15 mm
Group
4
Material
Polyamide
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-1
H
41.2 mm
L1
59 mm
L2
40 mm
ØD1
15 mm
Width
30 mm