




€66.59/ pieceexcl. VAT
€80.57incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy |
Suitable for pipe diameter | 57 mm |
Group | 7S |
Material | Polyamide |
Colour | Black |
Profile | Elastomer insert |
Tension clearance | No |
DIN Standard | DIN 3015-2 |
H | 120 mm |
L1 | 154 mm |
L2 | 122 mm |
ØD1 | 57 mm |
Width | 60 mm |