STAUFF

STAUFF Clamp body PA-R polyamide with elastomer insert Heavy series 6038-PA-R

  • ERIKS:11355866
Image 1
Image 2
Image 1
Image 2
Save to list

€28.01/ pieceexcl. VAT

€33.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
38 mm
Suitable for pipe diameter
1.1/2" in
Group
6S
Material
Polyamide
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-2
H
87 mm
L1
115 mm
L2
90 mm
ØD1
38 mm
Width
45 mm