STAUFF

STAUFF Clamp body PA-R polyamide with elastomer insert Heavy series 6033.7-PA-R

  • ERIKS:11355864
Image 1
Image 2
Image 1
Image 2
Save to list

€28.01/ pieceexcl. VAT

€33.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
33.7 mm
Group
6S
Material
Polyamide
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-2
H
87 mm
L1
115 mm
L2
90 mm
ØD1
33.7 mm
Width
45 mm