STAUFF

STAUFF Clamp body PA-R polyamide with elastomer insert Heavy series 5032-PA-R

  • ERIKS:11355862
Image 1
Image 2
Image 1
Image 2
Save to list

€11.85/ pieceexcl. VAT

€14.34incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Heavy
Suitable for pipe diameter
32 mm
Suitable for pipe diameter
1.1/4" in
Group
5S
Material
Polyamide
Colour
Black
Profile
Elastomer insert
Tension clearance
No
DIN Standard
DIN 3015-2
H
58 mm
L1
85 mm
L2
60 mm
ØD1
32 mm
Width
30.5 mm