STAUFF

STAUFF Clamp body PA polyamide profiled Twin series 319/19-PA

  • ERIKS:11357742
Image 1
Image 2
Image 1
Image 2
Save to list

€2.89/ pieceexcl. VAT

€3.50incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
19 mm
Suitable for pipe diameter 2
19 mm
Suitable for pipe diameter
3/4" in
Group
3D
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
37 mm
L1
67 mm
L2
36 mm
ØD1
19 mm
ØD2
19 mm
Width
30 mm
S
0.7 mm