STAUFF

STAUFF Clamp body PA polyamide profiled Twin series 218/18-PA

  • ERIKS:753440
Image 1
Image 2
Image 1
Image 2
Save to list

€2.47/ pieceexcl. VAT

€2.99incl. VAT

764 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
18 mm
Suitable for pipe diameter 2
18 mm
Group
2D
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
27 mm
L1
53 mm
L2
29 mm
ØD1
18 mm
ØD2
18 mm
Width
30 mm
S
0.7 mm