STAUFF

STAUFF Clamp body PA polyamide profiled Twin series 212.7/10-PA

  • ERIKS:14396031
Image 1
Image 2
Image 1
Image 2
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
12.7 mm
Suitable for pipe diameter 2
10 mm
Group
2D
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
27 mm
L1
53 mm
L2
29 mm
ØD1
12.7 mm
ØD2
10 mm
Width
30 mm
S
0.7 mm