STAUFF

STAUFF Clamp body PA polyamide profiled Twin series 112/10-PA

  • ERIKS:11357583
Image 1
Image 2
Image 1
Image 2
Save to list

€2.51/ pieceexcl. VAT

€3.04incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
12 mm
Suitable for pipe diameter 2
10 mm
Group
1D
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
27 mm
L1
36 mm
L2
20 mm
ØD1
12 mm
ØD2
10 mm
Width
30 mm
S
0.6 mm