STAUFF

STAUFF Clamp body PA polyamide profiled Twin series 109.5/09.5-PA

  • ERIKS:820296
Image 1
Image 2
Image 1
Image 2
Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

144 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Twin
Suitable for pipe diameter
9.5 mm
Suitable for pipe diameter 2
9.5 mm
Suitable for pipe diameter
3/8" in
Group
1D
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-3
H
27 mm
L1
36 mm
L2
20 mm
ØD1
9.5 mm
ØD2
9.5 mm
Width
30 mm
S
0.6 mm