




€16.13/ pieceexcl. VAT
€19.52incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 88.9 mm |
Suitable for pipe diameter | 3.1/2" in |
Group | 8 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 118 mm |
L1 | 147 mm |
L2 | 120 mm |
ØD1 | 88.9 mm |
Width | 30 mm |
S | 0.8 mm |