STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 755-PA

  • ERIKS:14396369
Image 1
Image 2
Image 1
Image 2
Save to list

€12.04/ pieceexcl. VAT

€14.57incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
55 mm
Group
7
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
93 mm
L1
121 mm
L2
94 mm
ØD1
55 mm
Width
30 mm
S
0.8 mm