STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 649.5-PA

  • ERIKS:14396337
Image 1
Image 2
Image 1
Image 2
Save to list

€7.99/ pieceexcl. VAT

€9.67incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
49.5 mm
Group
6
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
66 mm
L1
86 mm
L2
66 mm
ØD1
49.5 mm
Width
30 mm
S
0.8 mm