STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 644.5-PA

  • ERIKS:11356918
Image 1
Image 2
Image 1
Image 2
Save to list

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
44.5 mm
Suitable for pipe diameter
1.3/4" in
Group
6
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
66 mm
L1
86 mm
L2
66 mm
ØD1
44.5 mm
Width
30 mm
S
0.8 mm