STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 500-PA

  • ERIKS:14396241
Image 1
Image 2
Image 1
Image 2
Save to list

€4.04/ pieceexcl. VAT

€4.89incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
0 mm
Group
5
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
58 mm
L1
71 mm
L2
52 mm
ØD1
0 mm
Width
30 mm
S
0.8 mm