STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 432-PA

  • ERIKS:11358581
Image 1
Image 2
Image 1
Image 2
Save to list

€2.88/ pieceexcl. VAT

€3.48incl. VAT

5 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
32 mm
Suitable for pipe diameter
1.1/4" in
Group
4
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
42 mm
L1
59 mm
L2
40 mm
ØD1
32 mm
Width
30 mm
S
0.6 mm