STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 428-PA

  • ERIKS:848883
Image 1
Image 2
Image 1
Image 2
Save to list

€2.62/ pieceexcl. VAT

€3.17incl. VAT

568 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
28 mm
Group
4
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
42 mm
L1
59 mm
L2
40 mm
ØD1
28 mm
Width
30 mm
S
0.6 mm