STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 422-PA

  • ERIKS:11358781
Image 1
Image 2
Image 1
Image 2
Save to list

€3.28/ pieceexcl. VAT

€3.97incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
22 mm
Suitable for pipe diameter
7/8" in
Group
4
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
42 mm
L1
59 mm
L2
40 mm
ØD1
22 mm
Width
30 mm
S
0.6 mm