STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 213.5-PA

  • ERIKS:11357623
Image 1
Image 2
Image 1
Image 2
Save to list

€1.74/ pieceexcl. VAT

€2.11incl. VAT

13 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
13.5 mm
Group
2
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
33 mm
L1
42 mm
L2
26 mm
ØD1
13.5 mm
Width
30 mm
S
0.6 mm