




€1.25/ pieceexcl. VAT
€1.51incl. VAT
24 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Standard |
Suitable for pipe diameter | 8 mm |
Suitable for pipe diameter | 5/16" in |
Group | 1 |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-1 |
H | 27 mm |
L1 | 28 mm |
L2 | 9.5 mm |
ØD1 | 8 mm |
Width | 30 mm |
S | 0.4 mm |