STAUFF

STAUFF Clamp body PA polyamide profiled Standard series 106-PA

  • ERIKS:769584
Image 1
Image 2
Image 1
Image 2
Save to list

€1.25/ pieceexcl. VAT

€1.51incl. VAT

260 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
Standard
Suitable for pipe diameter
6 mm
Group
1
Material
Polyamide
Colour
Black
Profile
Profiled
Tension clearance
Yes
DIN Standard
DIN 3015-1
H
27 mm
L1
28 mm
L2
9.5 mm
ØD1
6 mm
Width
30 mm
S
0.4 mm