




€16.70/ pieceexcl. VAT
€20.21incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | Heavy Twin |
Suitable for pipe diameter | 32 mm |
Suitable for pipe diameter 2 | 32 mm |
Suitable for pipe diameter | 1.1/4" in |
Group | 5S-D |
Material | Polyamide |
Colour | Black |
Profile | Profiled |
Tension clearance | Yes |
DIN Standard | DIN 3015-2 |
H1 | 60 mm |
L1 | 145 mm |
L2 | 120 mm |
L3 | 60 mm |
ØD1 | 32 mm |
ØD2 | 32 mm |
Width | 30 mm |
S | 2 mm |